Motion
162D FEEL GAUG

Gearwrench
162D FEEL GAUG

15 Piece, 0.002 to 0.025" Thick, Feeler Gage Set 3-5/16" Leaf Length, Steel
MI ITEM #07358644
MFR #162D FEEL GAUG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
162D FEEL GAUG

15 Piece, 0.002 to 0.025" Thick, Feeler Gage Set 3-5/16" Leaf Length, Steel
MI ITEM #07358644
MFR #162D FEEL GAUG

Mfr description
162D FEEL GAUG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Leaf Length
    3-5/16 in, 84.14 mm
  • Maximum Thickness
    0.6350 mm, 0.0250 in

Details

  • Material
    Steel
  • Number of Leaves
    15

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)