Motion
84086 RND TELESCOPING MIRROR 2-1/4" DIA

Gearwrench
84086 RND TELESCOPING MIRROR 2-1/4" DIA

ROUND TELESCOPING MIRROR 36-3/8X2-1/4IN
MI ITEM #07358649
MFR #84086 RND TELESCOPING MIRROR 2-1/4" DIA
Price$29.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
84086 RND TELESCOPING MIRROR 2-1/4" DIA

ROUND TELESCOPING MIRROR 36-3/8X2-1/4IN
MI ITEM #07358649
MFR #84086 RND TELESCOPING MIRROR 2-1/4" DIA

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$29.33/each

Specifications

Dimensions

  • Folded Length
    6-1/2 in
  • Length
    12.3
  • Mirror Diameter
    2-1/4 in
  • Mirror Length
    2 1/4 in
  • Mirror Width
    0.8000 in, 0.8 in
  • Overall Length
    36-3/8 in

Details

  • Features
    Swivel
  • Handle Material
    Steel
  • Magnetic
    No
  • Mirror Material
    Steel
  • Mirror Shape
    Round

Overview

Mfr description
84086 RND TELESCOPING MIRROR 2-1/4" DIA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought