Specifications
Dimensions
- Head Holder Diameter1/2 in
- Maximum Pull Force3.0 lbs lb
- Overall Length18 in
- Overall Length Range12" - 24.9"
Details
- MagneticMagnetic
- MaterialNickel Plated
- TypeMagnetic Retrieving Tool
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)