Motion
2391 RETR TL FLX

Gearwrench
2391 RETR TL FLX

23" Long Claw Retrieving Tool 12" Collapsed Length
MI ITEM #07358652
MFR #2391 RETR TL FLX
Price$29.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
2391 RETR TL FLX

23" Long Claw Retrieving Tool 12" Collapsed Length
MI ITEM #07358652
MFR #2391 RETR TL FLX

Mfr description
2391 RETR TL FLX
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$29.40/each

Specifications

Dimensions

  • Overall Length
    23 in
  • Overall Length Range
    12" - 24.9"

Details

  • Additional Details
    Flexible Non-Magnetic Retrieving Tool
  • Magnetic
    Non-Magnetic
  • PSC Code
    5120
  • Type
    NonMagnetic Retrieving Tool

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)