Specifications
Dimensions
- Drive Size1/8 in
- Extractor Size1/4 - 5/16
- Size Range1/4 - 5/16 in
Details
- For Use WithDrill
- Number Of Pieces1
- PSC Code5120
- Tool TypeBolt & Screw Extractor
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)