Specifications
Dimensions
- Drive Size3/16 in
- Extractor Size3/8
- For Screw Size3/8 in
- Size3/8 in
Details
- Number Of Pieces1
- PSC Code5120
- Tool TypeScrew Extractor
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)