Specifications
Dimensions
- Drive Size15/64 in
- Extractor Size7/16
- For Screw Size7/16 in
- Outside Pipe Diameter1/8
- Size7/16 in
Details
- Number Of Pieces1
- PSC Code5120
- Tool TypeScrew Extractor
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)