Specifications
Dimensions
- Drive Size5/16 in
- Extractor Size1/2, 9/16
- For Screw Size1/2, 9/16 in
- Outside Pipe Diameter1/4
- Size1/2 in
Details
- Number Of Pieces1
- PSC Code5120
- Tool TypeScrew Extractor
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)