Motion
1113DD SCR EXTR 5/8 3/8

Gearwrench
1113DD SCR EXTR 5/8 3/8

Screw Extractor 5/8" Extractor for 5/8" Screw
Mi Item #07358657
MFR #1113DD SCR EXTR 5/8 3/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
1113DD SCR EXTR 5/8 3/8

Screw Extractor 5/8" Extractor for 5/8" Screw
Mi Item #07358657
MFR #1113DD SCR EXTR 5/8 3/8

Mfr description
1113DD SCR EXTR 5/8 3/8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Extractor Size
    5/8
  • For Screw Size
    5/8 in
  • Outside Pipe Diameter
    3/8
  • Size
    5/8 in

Details

  • Number Of Pieces
    1
  • PSC Code
    5120
  • Tool Type
    Screw Extractor
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)