Overview
Mfr description
82756 1/2 NUT DRIVER, HOLLOW SHAFT
Specifications
- Overall Length8 in
- WarrantyManufacturer's Lifetime Warranty
- Tool TypeNutdriver
- Size1/2 in
- Shaft TypeHollow Shaft
- PSC Code5120
- Handle TypeCushion Grip
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data