Motion
82757D NUT DRV HOLL SHAFT 6MM

Gearwrench
82757D NUT DRV HOLL SHAFT 6MM

6mm Hollow Shaft Nutdriver Cushion Grip Handle, 7-5/16" OAL
MI ITEM #07358665
MFR #82757D NUT DRV HOLL SHAFT 6MM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
82757D NUT DRV HOLL SHAFT 6MM

6mm Hollow Shaft Nutdriver Cushion Grip Handle, 7-5/16" OAL
MI ITEM #07358665
MFR #82757D NUT DRV HOLL SHAFT 6MM

Mfr description
82757D NUT DRV HOLL SHAFT 6MM
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    7.312 in
  • Size
    6.0 mm

Details

  • Handle Type
    Cushion Grip
  • PSC Code
    5120
  • Shaft Type
    Hollow Shaft
  • System of Measurement
    Metric
  • Tool Type
    Nutdriver
  • Warranty
    Manufacturer's Lifetime Warranty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)