Motion
82759 NUT DRV HOLL SHAFT 8MM

Gearwrench
82759 NUT DRV HOLL SHAFT 8MM

8mm Hollow Shaft Nutdriver Cushion Grip Handle, 7-5/16" OAL
MI ITEM #07358667
MFR #82759 NUT DRV HOLL SHAFT 8MM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
82759 NUT DRV HOLL SHAFT 8MM

8mm Hollow Shaft Nutdriver Cushion Grip Handle, 7-5/16" OAL
MI ITEM #07358667
MFR #82759 NUT DRV HOLL SHAFT 8MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
82759 NUT DRV HOLL SHAFT 8MM

Specifications

  • Overall Length
    7.312 in
  • Warranty
    Manufacturer's Lifetime Warranty
  • Tool Type
    Nutdriver
  • System of Measurement
    Metric
  • Size
    8.0 mm
  • Shaft Type
    Hollow Shaft
  • PSC Code
    5120
  • Handle Type
    Cushion Grip

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text