Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
82761 NUT DRV HOLL SHAFT 10MM

10mm Hollow Shaft Nutdriver Cushion Grip Handle, 7-5/16" OAL
MI ITEM #07358669
MFR #82761 NUT DRV HOLL SHAFT 10MM

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
82761 NUT DRV HOLL SHAFT 10MM

Specifications

  • Overall Length
    7.312 in
  • Warranty
    Manufacturer's Lifetime Warranty
  • Tool Type
    Nutdriver
  • System of Measurement
    Metric
  • Size
    10.0 mm
  • Shaft Type
    Hollow Shaft
  • PSC Code
    5120
  • Handle Type
    Cushion Grip

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought