Motion
82001 PLR MINI LNG NOSE

Gearwrench
82001 PLR MINI LNG NOSE

5-1/5" OAL, 1-1/2" Jaw Length x 1/2" Jaw Width, Long Nose Lineman's Pliers Short Jaw, Dual Composite Handles
MI ITEM #07358674
MFR #82001 PLR MINI LNG NOSE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
82001 PLR MINI LNG NOSE

5-1/5" OAL, 1-1/2" Jaw Length x 1/2" Jaw Width, Long Nose Lineman's Pliers Short Jaw, Dual Composite Handles
MI ITEM #07358674
MFR #82001 PLR MINI LNG NOSE

Mfr description
82001 PLR MINI LNG NOSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Jaw Length
    1.4700 in
  • Jaw Width
    1/2 in
  • Overall Length
    5.200000 in

Details

  • Handle Material
    Dual Composite
  • Head Style
    Long Nose
  • Jaw Type
    Short
  • PSC Code
    5110
  • Tool Style
    Linemen's Plier
  • Type
    Pliers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)