Motion
2534D
Retaining Ring Plier - 6 mm OAL, For Internal/External Rings
MI ITEM #07358677
MFR #2534D
Price$49.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Ring Plier - 6 mm OAL, For Internal/External Rings
MI ITEM #07358677
MFR #2534D

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$49.77/each

Specifications

Dimensions

  • Length
    5-1/2 in
  • Maximum Ring Diameter
    0.0875 in
  • Overall Length
    6 mm
  • Ring Size
    7/8

Details

  • Finish Coating
    Clearcoat
  • Handle Color
    Red
  • Internal Or External
    External
  • Material
    Alloy Steel
  • Side Cutter
    No
  • Type
    Lock Ring Pliers
  • UPC_NO
    082171025341

Overview

Mfr description
2534D PLR LCK RNG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought