Motion
82020D PLR TONGUE & GRV 12

Gearwrench
82020D PLR TONGUE & GRV 12

11-27/32" OAL, 1-3/32" Max Capacity, 5 Position Straight Jaw Tongue & Groove Pliers Straight Head, Acetate & Rubber Grip Handles
Mi Item #07358678
MFR #82020D PLR TONGUE & GRV 12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
82020D PLR TONGUE & GRV 12

11-27/32" OAL, 1-3/32" Max Capacity, 5 Position Straight Jaw Tongue & Groove Pliers Straight Head, Acetate & Rubber Grip Handles
Mi Item #07358678
MFR #82020D PLR TONGUE & GRV 12

Mfr description
82020D PLR TONGUE & GRV 12
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    11-27/32 in
  • Overall Length Range
    12" - 17.9" in

Details

  • Handle Material
    Acetate and Rubber Grip
  • Head Style
    Straight
  • Jaw Type
    Straight
  • Maximum Capacity
    1-3/32 in
  • PSC Code
    5110
  • Side Cutter
    No
  • Style
    Straight Jaw
  • Tool Style
    Long Reach
  • Type
    Straight Jaw
  • UPC_NO
    099575820205
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)