Motion
2162D PLR ELEC WIRE STRPR&CRMP

Gearwrench
2162D PLR ELEC WIRE STRPR&CRMP

WIRE STRIPPER&CRIMPER 9" 22-10AWG
Mi Item #07358680
MFR #2162D PLR ELEC WIRE STRPR&CRMP
Price$38.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
2162D PLR ELEC WIRE STRPR&CRMP

WIRE STRIPPER&CRIMPER 9" 22-10AWG
Mi Item #07358680
MFR #2162D PLR ELEC WIRE STRPR&CRMP

Mfr description
2162D PLR ELEC WIRE STRPR&CRMP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$38.63/each

Specifications

Dimensions

  • Overall Length
    9 in

Details

  • Handle Material
    Cushion Grip
  • Maximum Capacity
    22-10 AWG
  • Maximum Wire Gauge
    8.00 mm
  • Minimum Wire Gauge
    22 AWG
  • Type
    Wire Stripper/Crimper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)