1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gearwrench
3489 PLR SNP RNG .070 STRT
COVERTIBLE PLIER 3/4" STR
Mi Item #
07358681
MFR #
3489 PLR SNP RNG .070 STRT
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Pliers
Retaining Ring Pliers
Gearwrench 3489 PLR SNP RNG .070 STRT
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gearwrench
3489 PLR SNP RNG .070 STRT
COVERTIBLE PLIER 3/4" STR
Mi Item #
07358681
MFR #
3489 PLR SNP RNG .070 STRT
Mfr description
3489 PLR SNP RNG .070 STRT
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Maximum Ring Diameter
0.7500 in
Overall Length
8 mm
Ring Size
3/4"
Details
Side Cutter
No
Type
Convertible
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items