Motion
3483DD PLR SNP RNG .038 STRT

Gearwrench
3483DD PLR SNP RNG .038 STRT

COVERTIBLE PLIER 13/32" STR
Mi Item #07358685
MFR #3483DD PLR SNP RNG .038 STRT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
3483DD PLR SNP RNG .038 STRT

COVERTIBLE PLIER 13/32" STR
Mi Item #07358685
MFR #3483DD PLR SNP RNG .038 STRT

Mfr description
3483DD PLR SNP RNG .038 STRT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Maximum Ring Diameter
    0.4060 in
  • Overall Length
    6 mm
  • Ring Size
    13/32"

Details

  • Side Cutter
    No
  • Type
    Convertible
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)