1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gearwrench
3486 PLR SNP RNG .047 STRT
Internal/External Retaining Ring Pliers
Mi Item #
07358688
MFR #
3486 PLR SNP RNG .047 STRT
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Pliers
Retaining Ring Pliers
Gearwrench 3486 PLR SNP RNG .047 STRT
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gearwrench
3486 PLR SNP RNG .047 STRT
Internal/External Retaining Ring Pliers
Mi Item #
07358688
MFR #
3486 PLR SNP RNG .047 STRT
Mfr description
3486 PLR SNP RNG .047 STRT
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Overall Length
203 mm
Ring Size
25mm
Details
PSC Code
5110
Type
Internal/External
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items