Motion
3859D 6PC KIT PLACTIC CASE CAML

Gearwrench
3859D 6PC KIT PLACTIC CASE CAML

RETAINING RING PLIER SET 6PC 1/4-2" W/CASE
Mi Item #07358694
MFR #3859D 6PC KIT PLACTIC CASE CAML
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
3859D 6PC KIT PLACTIC CASE CAML

RETAINING RING PLIER SET 6PC 1/4-2" W/CASE
Mi Item #07358694
MFR #3859D 6PC KIT PLACTIC CASE CAML

Mfr description
3859D 6PC KIT PLACTIC CASE CAML
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Maximum Ring Size Bore
    1/4 in
  • Maximum Ring Size Shaft
    2 in
  • Minimum Ring Size Bore
    0 in
  • Minimum Ring Size Shaft
    1/4 in
  • Set Tip Diameter Range
    .038", .047", .070"

Details

  • Container Type
    Blow Molded Case
  • Number Of Pieces
    6
  • Type
    Convertible
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)