Specifications
Dimensions
- Overall Length18 in
- Overall Length Range12" - 24.9"
- Stock Size1-1/2
Details
- MaterialAlloy Steel
- PSC Code5110
- Tool TypeRolling Wedge Bar
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)