Specifications
Dimensions
- Size9/16 x 5/8 in
Details
- Finish CoatingPolished
- Head TypeDouble End
- MaterialChrome Vanadium Steel
- Number Of Points12
- PSC Code5120
- Tool TypeRatcheting
- WarrantyMfr's Limited Lifetime Warranty
- Wrench TypeBox Wrench
Overview
Mfr description
9203 WR RAT DBL BX 9/16X5/8