Specifications
Dimensions
- Size11/16 x 3/4 in
Details
- Finish CoatingPolished
- Head TypeDouble End
- MaterialChrome Vanadium Steel
- Number Of Points12
- PSC Code5120
- Tool TypeRatcheting
- WarrantyMfr's Limited Lifetime Warranty
- Wrench TypeBox Wrench
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)