Specifications
Dimensions
- Size1/2 in
Details
- Finish CoatingFull Polish
- MaterialChrome Vanadium Steel
- Number Of Points12
- PSC Code5120
- TypeCombination Wrench
- WarrantyMfr's Lifetime Limited Warranty
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)