Specifications
Dimensions
- Size11/16 in
Details
- Finish CoatingPolished
- Head TypeDouble End
- MaterialChrome Vanadium Steel
- Number Of Points12
- PSC Code5120
- Tool TypeRatcheting
- WarrantyMfr's Limited Lifetime Warranty
- Wrench TypeBox Wrench
Overview
Mfr description
85962 WR RAT XL GEARBX DBL BX 11/16