Motion
85964 WR RAT XL GEARBX DBL BX 3/4

Gearwrench
85964 WR RAT XL GEARBX DBL BX 3/4

3/4" 12 Point Ratcheting Box Wrench Double End, Chrome Vanadium Steel, Polished Finish
MI ITEM #07358711
MFR #85964 WR RAT XL GEARBX DBL BX 3/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
85964 WR RAT XL GEARBX DBL BX 3/4

3/4" 12 Point Ratcheting Box Wrench Double End, Chrome Vanadium Steel, Polished Finish
MI ITEM #07358711
MFR #85964 WR RAT XL GEARBX DBL BX 3/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
85964 WR RAT XL GEARBX DBL BX 3/4

Specifications

  • Wrench Type
    Box Wrench
  • Warranty
    Mfr's Limited Lifetime Warranty
  • Tool Type
    Ratcheting
  • Size
    3/4 in
  • PSC Code
    5120
  • Number Of Points
    12
  • Material
    Chrome Vanadium Steel
  • Head Type
    Double End
  • Finish Coating
    Polished

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text