Motion
9518D WR RAT COMB STBY 18MM

Gearwrench
9518D WR RAT COMB STBY 18MM

18mm 12 Point Ratcheting Combination Wrench Chrome Vanadium Steel, Full Polish Finish
MI ITEM #07358726
MFR #9518D WR RAT COMB STBY 18MM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
9518D WR RAT COMB STBY 18MM

18mm 12 Point Ratcheting Combination Wrench Chrome Vanadium Steel, Full Polish Finish
MI ITEM #07358726
MFR #9518D WR RAT COMB STBY 18MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    18 mm

Details

  • Finish Coating
    Full Polish
  • Material
    Chrome Vanadium Steel
  • Number Of Points
    12
  • PSC Code
    5120
  • Tool Type
    Ratcheting; Stubby
  • Type
    Combination Wrench
  • Warranty
    Mfr's Lifetime Limited Warranty

Overview

Mfr description
9518D WR RAT COMB STBY 18MM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought