Motion
85909 WR RAT XL GEARBOX DBL BOX 9MM

Gearwrench
85909 WR RAT XL GEARBOX DBL BOX 9MM

9mm 12 Point Ratcheting Box Wrench Double End, Chrome Vanadium Steel, Polished Finish
Mi Item #07358729
MFR #85909 WR RAT XL GEARBOX DBL BOX 9MM
Price$33.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
85909 WR RAT XL GEARBOX DBL BOX 9MM

9mm 12 Point Ratcheting Box Wrench Double End, Chrome Vanadium Steel, Polished Finish
Mi Item #07358729
MFR #85909 WR RAT XL GEARBOX DBL BOX 9MM

Mfr description
85909 WR RAT XL GEARBOX DBL BOX 9MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.03/each

Specifications

Dimensions

  • Head Diameter
    11/16 in
  • Head Thickness
    17/64 in
  • Offset Angle
    15
  • Overall Length
    6-1/4 in
  • Size
    9 mm

Details

  • Finish Coating
    Polished
  • Head Type
    Double End
  • Material
    Chrome Vanadium Steel
  • Number Of Points
    12
  • PSC Code
    5120
  • Tool Type
    Ratcheting
  • Warranty
    Mfr's Limited Lifetime Warranty
  • Wrench Type
    Box Wrench
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)