Motion
85910 WR RAT XL GEARBOX DBL BOX 10MM

Gearwrench
85910 WR RAT XL GEARBOX DBL BOX 10MM

Box Wrench - 10 mm Wrench Size, 2
Mi Item #07358730
MFR #85910 WR RAT XL GEARBOX DBL BOX 10MM
Price$38.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
85910 WR RAT XL GEARBOX DBL BOX 10MM

Box Wrench - 10 mm Wrench Size, 2
Mi Item #07358730
MFR #85910 WR RAT XL GEARBOX DBL BOX 10MM

Mfr description
85910 WR RAT XL GEARBOX DBL BOX 10MM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$38.91/each

Specifications

Dimensions

  • Overall Length
    9.5000 in
  • Size
    10 mm
  • Wrench Size
    10 mm

Details

  • Body Material
    Alloy Steel
  • Finish Coating
    Polished
  • Head Type
    Double End
  • Material
    Chrome Vanadium Steel
  • Number Of Ends
    2
  • Number Of Points
    12
  • PSC Code
    5120
  • UPC_NO
    082171859106
  • Warranty
    Mfr's Limited Lifetime Warranty
  • Wrench Type
    Box Wrench
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)