Motion
85911 WR RAT XL GEARBOX DBL BOX 11MM

Gearwrench
85911 WR RAT XL GEARBOX DBL BOX 11MM

11mm 12 Point Ratcheting Box Wrench Double End, Chrome Vanadium Steel, Polished Finish
MI ITEM #07358731
MFR #85911 WR RAT XL GEARBOX DBL BOX 11MM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
85911 WR RAT XL GEARBOX DBL BOX 11MM

11mm 12 Point Ratcheting Box Wrench Double End, Chrome Vanadium Steel, Polished Finish
MI ITEM #07358731
MFR #85911 WR RAT XL GEARBOX DBL BOX 11MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
85911 WR RAT XL GEARBOX DBL BOX 11MM

Specifications

  • Wrench Type
    Box Wrench
  • Warranty
    Mfr's Limited Lifetime Warranty
  • Tool Type
    Ratcheting
  • Size
    11 mm
  • PSC Code
    5120
  • Number Of Points
    12
  • Material
    Chrome Vanadium Steel
  • Head Type
    Double End
  • Finish Coating
    Polished

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text