Motion
85913 WR RAT XL GEARBOX DBL BOX 13MM

Gearwrench
85913 WR RAT XL GEARBOX DBL BOX 13MM

Box Wrench - 13 mm Wrench Size, 2
MI ITEM #07358733
MFR #85913 WR RAT XL GEARBOX DBL BOX 13MM
Price$52.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
85913 WR RAT XL GEARBOX DBL BOX 13MM

Box Wrench - 13 mm Wrench Size, 2
MI ITEM #07358733
MFR #85913 WR RAT XL GEARBOX DBL BOX 13MM

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$52.28/each

Specifications

Dimensions

  • Overall Length
    11.3125 in
  • Size
    13 mm
  • Wrench Size
    13 mm

Details

  • Body Material
    Alloy Steel
  • Finish Coating
    Polished
  • Head Type
    Double End
  • Material
    Chrome Vanadium Steel
  • Number Of Ends
    2
  • Number Of Points
    12
  • PSC Code
    5120
  • Ratchet
    Ratchet Included
  • Tool Type
    Ratcheting
  • UPC_NO
    082171859137
  • Warranty
    Mfr's Limited Lifetime Warranty
  • Wrench Type
    Box Wrench

Overview

Mfr description
85913 WR RAT XL GEARBOX DBL BOX 13MM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought