Motion
85914 WR RAT XL GEARBOX DBL BOX 14MM

Gearwrench
85914 WR RAT XL GEARBOX DBL BOX 14MM

14mm 12 Point Ratcheting Box Wrench Double End, Chrome Vanadium Steel, Polished Finish
Mi Item #07358734
MFR #85914 WR RAT XL GEARBOX DBL BOX 14MM
Price$51.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
85914 WR RAT XL GEARBOX DBL BOX 14MM

14mm 12 Point Ratcheting Box Wrench Double End, Chrome Vanadium Steel, Polished Finish
Mi Item #07358734
MFR #85914 WR RAT XL GEARBOX DBL BOX 14MM

Mfr description
85914 WR RAT XL GEARBOX DBL BOX 14MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.89/each

Specifications

Dimensions

  • Size
    14 mm

Details

  • Finish Coating
    Polished
  • Head Type
    Double End
  • Material
    Chrome Vanadium Steel
  • Number Of Points
    12
  • PSC Code
    5120
  • Warranty
    Mfr's Limited Lifetime Warranty
  • Wrench Type
    Box Wrench
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)