Motion
85919 WR RAT XL GEARBOX DBL BOX 19MM

Gearwrench
85919 WR RAT XL GEARBOX DBL BOX 19MM

19mm 12 Point Ratcheting Box Wrench Double End, Chrome Vanadium Steel, Polished Finish
MI ITEM #07358737
MFR #85919 WR RAT XL GEARBOX DBL BOX 19MM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
85919 WR RAT XL GEARBOX DBL BOX 19MM

19mm 12 Point Ratcheting Box Wrench Double End, Chrome Vanadium Steel, Polished Finish
MI ITEM #07358737
MFR #85919 WR RAT XL GEARBOX DBL BOX 19MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    19 mm

Details

  • Finish Coating
    Polished
  • Head Type
    Double End
  • Material
    Chrome Vanadium Steel
  • Number Of Points
    12
  • PSC Code
    5120
  • Warranty
    Mfr's Limited Lifetime Warranty
  • Wrench Type
    Box Wrench

Overview

Mfr description
85919 WR RAT XL GEARBOX DBL BOX 19MM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought