Motion
82273
1/8" Pin Punch 5" OAL, Alloy Steel
Mi Item #07358748
MFR #82273
Price$11.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/8" Pin Punch 5" OAL, Alloy Steel
Mi Item #07358748
MFR #82273

Mfr description
82273 PNCH PIN 1/8X 5X 5/16
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.54/each

Specifications

Dimensions

  • Overall Length
    5 in

Details

  • Material
    Alloy Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)