Motion
82275
3/16" Pin Punch 5-1/2" OAL, Alloy Steel
Mi Item #07358750
MFR #82275
Price$12.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/16" Pin Punch 5-1/2" OAL, Alloy Steel
Mi Item #07358750
MFR #82275

Mfr description
82275 PNCH PIN 3/16X 5-1/2X 5/16
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.15/each

Specifications

Dimensions

  • Overall Length
    5-1/2 in

Details

  • Material
    Alloy Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)