Motion
82278
1/8" Long Taper Punch 8" OAL, Alloy Steel
MI ITEM #07358757
MFR #82278
Price$19.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/8" Long Taper Punch 8" OAL, Alloy Steel
MI ITEM #07358757
MFR #82278

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$19.08/each

Specifications

Dimensions

  • Body Diameter
    3/8 in
  • Overall Length
    8 in
  • Overall Length Range
    7" - 9.9"
  • Punch Size
    1/8 in

Details

  • Material
    Alloy Steel
  • PSC Code
    5120

Overview

Mfr description
82278 PNCH LNG TPR 1/8X 8X 3/8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought