1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gearwrench
82279
5/32" Long Taper Punch 8-1/2" OAL, Alloy Steel
MI ITEM #
07358758
MFR #
82279
List Price
$24.85
/each
Qty
Add to Cart
Previous Page
Home
Gearwrench 82279
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gearwrench
82279
5/32" Long Taper Punch 8-1/2" OAL, Alloy Steel
MI ITEM #
07358758
MFR #
82279
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$24.85
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
82279 PNCH LNG TPR 5/32X 8-1/2X 1/2
Specifications
Overall Length
8-1/2 in
Material
Alloy Steel
Body Diameter
1/2 in
Overall Length Range
7" - 9.9"
PSC Code
5120
Punch Size
5/32 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data