1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gearwrench
82280
3/16" Long Taper Punch 9" OAL, Alloy Steel
MI ITEM #
07358759
MFR #
82280
Price
$29.33
/each
Qty
Add to Cart
Previous Page
Home
Gearwrench 82280
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gearwrench
82280
3/16" Long Taper Punch 9" OAL, Alloy Steel
MI ITEM #
07358759
MFR #
82280
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$29.33
/each
Qty
Add to Cart
Specifications
Dimensions
Body Diameter
1/2 in
Overall Length
9 in
Overall Length Range
7" - 9.9"
Punch Size
3/16 in
Details
Material
Alloy Steel
PSC Code
5120
Overview
Mfr description
82280 PNCH LNG TPR 3/16X 9X 1/2
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought