Motion
82261 CHSL CLD 1/4 X 4-3/4-X 1/4

Gearwrench
82261 CHSL CLD 1/4 X 4-3/4-X 1/4

4-3/4" OAL x 1/4" Blade Width Cold Chisel 1/4" Stock
Mi Item #07358763
MFR #82261 CHSL CLD 1/4 X 4-3/4-X 1/4
Price$8.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
82261 CHSL CLD 1/4 X 4-3/4-X 1/4

4-3/4" OAL x 1/4" Blade Width Cold Chisel 1/4" Stock
Mi Item #07358763
MFR #82261 CHSL CLD 1/4 X 4-3/4-X 1/4

Mfr description
82261 CHSL CLD 1/4 X 4-3/4-X 1/4
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.71/each

Specifications

Dimensions

  • Blade Width
    1/4 in
  • Overall Length
    4-3/4 in
  • Stock Size
    1/4 in

Details

  • Chisel Type
    Cold
  • Warranty
    Lifetime Replacement
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)