Motion
82262
Cold Chisel - Alloy Steel Material, 5 in OAL
Mi Item #07358764
MFR #82262
Price$11.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cold Chisel - Alloy Steel Material, 5 in OAL
Mi Item #07358764
MFR #82262

Mfr description
82262 CHSL CLD 3/8 X5-1/4X 5/16
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.54/each

Specifications

Dimensions

  • Blade Width
    3/8 in
  • Overall Length
    5 in
  • Stock Size
    3/8 in
  • Weight
    0.13 lbs

Details

  • Chisel Type
    Cold
  • Material
    Alloy Steel
  • UPC_NO
    099575822629
  • Warranty
    Lifetime Replacement
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)