Motion
82263 CHSL CLD 7/16X 5-1/2X 3/8

Gearwrench
82263 CHSL CLD 7/16X 5-1/2X 3/8

5-1/2" OAL x 7/16" Blade Width Cold Chisel 7/16" Stock
Mi Item #07358765
MFR #82263 CHSL CLD 7/16X 5-1/2X 3/8
Price$12.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
82263 CHSL CLD 7/16X 5-1/2X 3/8

5-1/2" OAL x 7/16" Blade Width Cold Chisel 7/16" Stock
Mi Item #07358765
MFR #82263 CHSL CLD 7/16X 5-1/2X 3/8

Mfr description
82263 CHSL CLD 7/16X 5-1/2X 3/8
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.15/each

Specifications

Dimensions

  • Blade Width
    7/16 in
  • Overall Length
    5-1/2 in
  • Stock Size
    7/16 in
  • Weight
    0.2

Details

  • Chisel Type
    Cold
  • Warranty
    Lifetime Replacement
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)