Motion
82265
Cold Chisel - Alloy Steel Material, 6-1/2 in OAL
MI ITEM #07358767
MFR #82265
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cold Chisel - Alloy Steel Material, 6-1/2 in OAL
MI ITEM #07358767
MFR #82265

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
82265 CHSL CLD 5/8X 6-1/2X 1/2

Specifications

  • Chisel Type
    Cold
  • Overall Length
    6-1/2 in
  • Material
    Alloy Steel
  • UPC_NO
    099575822650
  • Weight
    0.36 lbs
  • Warranty
    Lifetime Replacement
  • Stock Size
    5/8 in
  • Blade Width
    5/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text