Motion
82267 CHSL CLD 7/8X 7-1/2X 3/4

Gearwrench
82267 CHSL CLD 7/8X 7-1/2X 3/4

7-1/2" OAL x 7/8" Blade Width Cold Chisel 7/8" Stock
Mi Item #07358769
MFR #82267 CHSL CLD 7/8X 7-1/2X 3/4
Price$23.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
82267 CHSL CLD 7/8X 7-1/2X 3/4

7-1/2" OAL x 7/8" Blade Width Cold Chisel 7/8" Stock
Mi Item #07358769
MFR #82267 CHSL CLD 7/8X 7-1/2X 3/4

Mfr description
82267 CHSL CLD 7/8X 7-1/2X 3/4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.94/each

Specifications

Dimensions

  • Blade Width
    7/8 in
  • Overall Length
    7-1/2 in
  • Stock Size
    7/8 in

Details

  • Chisel Type
    Cold
  • Warranty
    Lifetime Replacement
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)