Motion
82268
Cold Chisel - Alloy Steel Material, 8 in OAL
MI ITEM #07358770
MFR #82268
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cold Chisel - Alloy Steel Material, 8 in OAL
MI ITEM #07358770
MFR #82268

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Width
    1 in
  • Overall Length
    8 in
  • Stock Size
    1 in
  • Weight
    1.29 lbs

Details

  • Chisel Type
    Cold
  • Material
    Alloy Steel
  • UPC_NO
    099575822681
  • Warranty
    Lifetime Replacement

Overview

Mfr description
82268 CHSL CLD 1X 8X 7/8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought