Motion
82307
4 Piece, 1/8 to 1/4", Drift Punch Set
MI ITEM #07358771
MFR #82307
Price$77.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4 Piece, 1/8 to 1/4", Drift Punch Set
MI ITEM #07358771
MFR #82307

Mfr description
82307 SET PNCH LNG TPR 4PC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$77.18/each

Specifications

Dimensions

  • Size Range
    1/8 - 1/4 in
  • Sizes Included
    1/8, 5/32, 3/16, 1/4

Details

  • Number Of Pieces
    4
  • PSC Code
    5120
  • Punch Set Type
    Drift

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)