Motion
82309
5 Piece, 1/8 to 5/16", Pin Punch Set
Mi Item #07358773
MFR #82309
Price$55.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5 Piece, 1/8 to 5/16", Pin Punch Set
Mi Item #07358773
MFR #82309

Mfr description
82309 SET PNCH PIN 5PC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$55.75/each

Specifications

Dimensions

  • Size Range
    1/8 - 5/16 in
  • Sizes Included
    1/8, 3/16, 1/4, 5/16, 5/32

Details

  • Number Of Pieces
    5
  • PSC Code
    5120
  • Punch Set Type
    Pin
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)