Specifications
Dimensions
- Phillips Point Size#0, #1, #2 in
- Screwdriver Size RangePhilips #1-#2, Phillips #0, Slotted 1/8 - 5/32
- Slotted Size1/8, 3/16, 5/32
Details
- Case TypeNone
- PSC Code5133
- Tip TypePhillips; Slotted
- TypeBit Screwdriver
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)