Motion
80216
Non-Impact Socket - 1/4 in Drive Size, 3/8 in Socket Size, 12 PT, Standard Type, Full Polish Finish
Mi Item #07358812
MFR #80216
Price$5.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - 1/4 in Drive Size, 3/8 in Socket Size, 12 PT, Standard Type, Full Polish Finish
Mi Item #07358812
MFR #80216

Mfr description
80216 SKT STD 1/4DR 12PT 3/8
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.83/each

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Overall Length
    0.9688 in
  • Socket Size
    3/8 in

Details

  • Finish Coating
    Full Polish
  • Material
    Alloy Steel
  • Socket Points
    12 PT
  • Socket Type
    Standard
  • UPC_NO
    099575802164
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)