Motion
80220
Non-Impact Socket - 1/4 in Drive Size, 3/16 in Socket Size, 12 PT, Deep Type, Full Polish Finish
Mi Item #07358818
MFR #80220
Price$8.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - 1/4 in Drive Size, 3/16 in Socket Size, 12 PT, Deep Type, Full Polish Finish
Mi Item #07358818
MFR #80220

Mfr description
80220 SKT DP 1/4DR 12PT 3/16
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.33/each

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Socket Size
    3/16 in

Details

  • Finish Coating
    Full Polish
  • Material
    Alloy Steel
  • Socket Points
    12 PT
  • Socket Type
    Deep
  • UPC_NO
    099575802201
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)